Learn More
Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Description
- Designed without shoulders
- Made of clear glass
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.