Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with White PP Caps and PTFE Discs, Ready to Clean

Catalog No. 02992507
Change view
Click to view available options
Capacity (Metric):
180 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-507 180 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-507 Supplier Qorpak™ Supplier No. GLC05079

Multipurpose jars are very versatile. Qorpak™ Clear Straight Sided Round Bottles with White PP Caps and PTFE Discs, Ready to Clean are designed without shoulders for maximum storage capacity and content visibility.

  • Provides maximum storage capacity and content visibility
  • Designed without shoulders
  • Made of clear glass
  • PTFE disc with 0.15 in. (3.8mm) friction fit
  • Both cap and liner can be washed, heated or autoclaved

Specifications

Capacity (Metric) 180 mL
Color Clear
Diameter (English) 2.56 in.
Material Glass
Closure Color White
Height (Metric) 79 mm
Height (English) 3.11 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 63-400 mm
Diameter (Metric) 65 mm
Closure Type Screw Cap
Capacity (English) 6 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.