Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02992756
Change view
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
70-400 mm
Packaging:
Conventional pack
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-756 240 mL 70-400 mm Conventional pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-756 Supplier Qorpak™ Supplier No. GLC01682

missing translation for 'validMainframeMsg'

Offers maximum content visibility

Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.

  • Cost-effective
  • Saves time – no separate washing is necessary
  • Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
  • Odor-free and tasteless – air inside the bottle will not interfere with your product
  • Clean final appearance – no dust in your finished product

Order Info

Bottles with black phenolic pulp/tin foil caps are also available (Cat. No. 02-992-322).

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 2.87 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Closure Color Black
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.