Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02993013
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-993-013 240 mL 70-400 mm 24/Cs.
02-993-008 120 mL 58-400 mm 24/Cs.
02-992-792 480 mL 89-400 mm 12/Cs.
02-992-957 960 mL 89-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-993-013 Supplier Qorpak™ Supplier No. GLC01679

missing translation for 'validMainframeMsg'

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose
  • Also available with black phenolic rubber caps (Cat. No. 02-992-452) and black phenolic solid PE caps (02-992-619 and -206)

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.87 in.
Material Glass
Packaging Plain carton
Quantity 24/Cs.
Closure Color Black
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.