Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Rubber Caps

Catalog No. 02992452
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-452 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-452 Supplier Qorpak™ Supplier No. GLC01589

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose
  • Also available with black phenolic solid PE caps (Cat. Nos. 02-992-619 and -206) and black phenolic pulp/vinyl caps (Cat. No. 02-993-008)

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.69 in.
Material Glass
Quantity 48/Cs.
Closure Color Black
Height (Metric) 43 mm
Height (English) 1.69 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 43 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.