Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Solid PE Caps

Catalog No. 02992619
Change view
Click to view available options
Capacity (Metric):
120 mL
Closure Size:
58-400 mm
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-619 120 mL 58-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-619 Supplier Qorpak™ Supplier No. GLC01641

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose
  • Also available with black phenolic rubber caps (Cat. No. 02-992-452) and black phenolic pulp/vinyl caps (Cat. No. 02-993-008)

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Packaging Plain carton
Quantity 24/Cs.
Closure Color Black
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.