Learn More
Qorpak™ Clear Straight-Sided Round Bottles — With Thermoset and PTFE Caps
Description
- Provides maximum storage capacity and content visibility
- Designed without shoulders
- Made of clear glass
- Separate washing not necessary
- Vacuum and ionized
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Diameter (English) | 3.58 in. |
| Material | Glass |
| Packaging | Conventional Pack |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.