Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Tall Straight Sided Round Bottles — With Thermoset F217 and PTFE Caps

Catalog No. 02993262
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
58-400 mm
63-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-993-262 240 mL 58-400 mm
02-993-133 480 mL 63-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-993-262 Supplier Qorpak™ Supplier No. GLC01658
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide maximum storage and visibility

  • Designed without shoulders
  • Made of clear glass
  • Ideal for sampling uses

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.2 in.
Material Glass
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 58-400 mm
Diameter (Metric) 56 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Straight-sided
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.