Learn More
Qorpak™ Clear Tall Straight Sided Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Caps
Description
- Designed without shoulders
- Made of clear glass
- Ideal for sampling uses
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Diameter (English) | 2.72 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.