Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Cylindrical Stir Bars

Catalog No. 02991004
Change view
Click to view available options
Length (Metric):
4.8 mm
5.8 mm
Length (English):
0.19 in.
0.23 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
02-991-004 5.8 mm 0.23 in.
02-991-003 4.8 mm 0.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-004 Supplier Qorpak™ Supplier No. AKM52000092
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With Alinco V magnet cores and Isostatic encapsulation that eliminate cracks and porosity

  • Made from PTFE
  • With smooth round profile
  • Polished finish reduces pick-up and cross contamination
  • Can be sterilized using thermal or chemical means
  • Available in white color

Specifications

Diameter (Metric) 6 mm
Coating PTFE
Length (Metric) 5.8 mm
Type Stir Bar
Shape Cylinder
Material PTFE
Quantity 25
Color White
Width (English) 0.98 in.
Length (English) 0.23 in.
Dimensions (L x W x H) 0.23 x 0.98 in. (5.8 x 25mm)
Width (Metric) 25mm
Certifications/Compliance FDA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.