Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Disposable Aluminum Moisture Balance Pans

Catalog No. 02991761
Change view
Click to view available options
Diameter (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
02-991-761 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-761 Supplier Qorpak™ Supplier No. 234795

missing translation for 'validMainframeMsg'

Made from oil free aluminum to provide even temperatures across each pan

  • With crimped sides and flat smooth bottom
  • Dia. x D: 5 x 0.375 in. (127 x 9.52mm)
  • Compatible with most moisture balances
  • For use with liquid and solid samples including weighing, drying and moisture determination

Specifications

Color Silver
Material Aluminum
Shape Round
Type Balance Pan
Dimensions (L x W) 5 x 0.375 in. (127 x 9.52 mm)
Depth (Metric) 9.3 mm
Diameter (English) 5 in.
Diameter (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.