Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Epoxy Lined Round Cans

Catalog No. 02991243
Change view
Click to view available options
Quantity:
36 Cs.
52 Cs.
56 Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-243 56 Cs.
02-991-250 36 Cs.
02-991-251 52 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-243 Supplier Qorpak™ Supplier No. MET03095
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Triple Tite lid creates non-reactive barrier between container and product/atmosphere that protects contents and prevents rust

  • Can be used for oil and water based paints, glue, adhesive and stucco
  • Available in volumes ranging from 16 to 128 oz. (473 to 3785mL)

Specifications

Product Type Epoxy-lined Open Top Can
Capacity (English) 32 oz.
Capacity (Metric) 946 mL
Color Silver
For Use With (Application) For oil and water based paints, glue, adhesive and stucco
Material Metal
Includes Triple Tite Lid
Quantity 56 Cs.
Shape Round
Height (English) 27.87 in.
Height (Metric) 708 mm
Diameter (English) Outer 24.01 in.
Diameter (Metric) Outer 610 mm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.