Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Black Phenolic PolyCone Caps

Catalog No. 02992090
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-090 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-090 Supplier Qorpak™ Supplier No. GLC01484
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Odor-free and tasteless with no need to clean before initial use

  • Made of clear (flint) glass
  • Graduated in both milliliters and ounces
  • Designed with slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling and transfer of contents
  • Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles

Specifications

Capacity (Metric) 60 mL
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 1.65 in.
Material Glass
Quantity 288/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Height (Metric) 83 mm
Height (English) 3.27 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Product Type Graduated Medium Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.