Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Black Phenolic Caps

Catalog No. 02991056
Change view
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
58-400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-991-056 240 mL 58-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-056 Supplier Qorpak™ Supplier No. GLC10364

missing translation for 'validMainframeMsg'

Odor-free and tasteless with no need to clean before initial use

  • Made of clear (flint) glass
  • Graduated in both milliliters and ounces
  • Designed with slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling and transfer of contents
  • Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 2.44 in.
Material Glass
Packaging Conventional Pack
Quantity 24/Cs.
Closure Color Black
Height (Metric) 127 mm
Height (English) 5 in.
Closure Liner Polyethylene Foam
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.