Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ HDPE F-Style Jugs — Without Cap, White

Catalog No. 02993070
Change view
Click to view available options
Without cap; Screw Cap: 38mm-400; 128 oz. (3,840mL); Bulk Pk; 54/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-993-070 Without cap; Screw Cap: 38mm-400; 128 oz. (3,840mL); Bulk Pk; 54/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-070 Supplier Qorpak™ Supplier No. PLA03244

missing translation for 'validMainframeMsg'

With molded panel for easy label application

  • Rectangular shape
  • Provide moisture barrier
  • Impact resistant
  • For high-speed filling, pharmaceutical uses and rough handling during shipping
  • Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
  • Also available with white polypropylene StudeeSeal™ PE foam lined cap (Cat. No. 02-991-663)

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Color White
Diameter (English) 7.87 in.
Includes Molded panel
Material HDPE
Quantity 54/Cs.
Mouth Narrow
Height (Metric) 304 mm
Height (English) 11.97 in.
Closure Size 33-400 mm
Diameter (Metric) 200 mm
Closure Type Screw Cap
Capacity (English) 128 oz.
Shape F-style
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.