Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ HDPE Pail Lids

Catalog No. 02992155
Change view
Click to view available options
Includes:
Plain Lid
Quantity:
32/Cs.
4/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Quantity
02-992-155 Plain Lid 4/Cs.
02-991-371 Plain Lid 32/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-155 Supplier Qorpak™ Supplier No. 240172

missing translation for 'validMainframeMsg'

For pails of 1, 2, 3.5, 5 and 6 gal. volumes

  • Available in plain, Senior Rieke spout and EZ Tear styles

Rieke spout and Senior Rieke spout lids:

  • Facilitate dispensing of liquid contents

EZ Tear lids:

  • Feature pull tabs that secure contents during shipping and transport

Specifications

Product Type Pail
Color White
For Use With (Equipment) 3.5, 5, 6 gal. pails
Material HDPE
Includes Plain Lid
Quantity 4/Cs.
Height (English) 1.38 in.
Height (Metric) 3.5 cm
Diameter (English) Opening 12 in.
Diameter (Metric) Opening 30.48 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.