Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Industrial Trigger Spray Bottle
GSA_VA

Catalog No. 02991721
Change view
Click to view available options
Capacity (Metric):
473 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-721 473 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-721 Supplier Qorpak™ Supplier No. PLC06934
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduces product permeation during dipensing

  • Made from co-extruded nylon/polyethylene to reduce risk of sidewall collapse due to product attack
  • Consists of strainer, stainless-steel balls and spring

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 473 mL
Color Natural
Diameter (English) 2.7 in.
Includes Attached white Polypropylene industrial trigger sprayer
Material Nylon, Polyethylene
Quantity 6/Cs.
Sterility Non-sterile
Closure Color Natural
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 174 mm
Height (English) 6.8 in.
Closure Material LDPE
Closure Size 28-400 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Trigger Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.