Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Borosilicate Vials, Ready to Clean

Catalog No. 02993041
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm
Height (English):
2.24 in.
3.74 in.
Packaging Type:
Plain Carton
Qorpak Carton
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Height (English) Packaging Type
02-993-041 20 mL 57 mm 2.24 in. Qorpak Carton
02-992-819 20 mL 57 mm 2.24 in. Plain Carton
02-992-963 40 mL 95 mm 3.74 in. Plain Carton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-041 Supplier Qorpak™ Supplier No. GLC04917
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offer protection from harmful light and UV rays for light sensitive products

  • Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
  • Fully assembled with closure
  • Ready for cleaning process

Specifications

Diameter (English) Outer 1.09 in.
Color Amber
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
For Use With (Application) Protection from harmful light and UV rays for light sensitive products
Height (English) 2.24 in.
Packaging Type Qorpak Carton
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 57 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.