Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Wide Mouth Packer Bottles, Cleaned for Semi-Volatiles, with Black Caps

Catalog No. p-4599689
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-051 120 mL 24/Cs.
02-993-131 250 mL 24/Cs.
02-992-958 500 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-051 Supplier Qorpak™ Supplier No. GLC02184
Only null left
Add to Cart
Add to Cart

Includes

Certificate of Analysis with stock and lot numbers

Amber color filters out ultraviolet wavelengths making it suitable for light sensitive samples

  • Made of glass
  • Available with caps made of black polypropylene and PTFE
  • Available in volumes ranging from 1 to 32 oz. (30 to 960mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 2.13 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 95 mm
Product Type Wide Mouth Packer Bottle
Height (English) 3.74 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.