Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Polypropylene Cap and PTFE Disc

Catalog No. 02991762
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Size:
28-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
Packaging:
Conventional Pack
Plain carton
Qorpak Carton
Quantity:
12/Cs.
24/Cs.
6/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-762 30 mL 28-400 mm Conventional Pack 24/Cs.
02-991-818 120 mL 38-400 mm Plain carton 12/Cs.
02-993-100 1250 mL 70-400 mm Conventional Pack 6/Cs.
02-992-063 2500 mL 70-400 mm Conventional Pack 12/Cs.
02-992-883 120 mL 38-400 mm Qorpak Carton 12/Cs.
02-991-834 250 mL 45-400 mm Conventional Pack 24/Cs.
02-991-821 500 mL 53-400 mm Plain carton 12/Cs.
02-992-387 500 mL 53-400 mm Qorpak Carton 12/Cs.
02-991-824 950 mL 53-400 mm Qorpak Carton 12/Cs.
02-992-616 950 mL 53-400 mm Plain carton 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-991-762 Supplier Qorpak™ Supplier No. GLC05984
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Polypropylene Cap and PTFE Disc are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Available with caps made of black polypropylene and friction fit 0.015 in. (0.38mm) PTFE disc
  • Both cap and liner can be washed, heated or autoclaved
  • Available in volumes ranging from 1 to 32 oz. (30 to 960mL)

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.46 in.
Material Glass
Packaging Conventional Pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 65 mm
Product Type Wide Mouth Packer Bottle
Height (English) 2.56 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.