Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Polypropylene Cap and PTFE Disc
Click to view available options
Capacity (Metric):
30 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Size:
28-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
Packaging:
Conventional Pack
Plain carton
Qorpak Carton
Quantity:
12/Cs.
24/Cs.
6/Cs.
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Available with caps made of black polypropylene and friction fit 0.015 in. (0.38mm) PTFE disc
- Both cap and liner can be washed, heated or autoclaved
- Available in volumes ranging from 1 to 32 oz. (30 to 960mL)
Specifications
Specifications
Capacity | 32 oz., 950 mL |
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (English) | 3.9 in. |
Material | Glass |
Packaging | Qorpak Carton |
Quantity | 12/Cs. |
Closure Color | Black |
Height (Metric) | 178 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction