Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Borosilicate Vials, Cleaned for Volatiles

Catalog No. 02992718
Change view
Click to view available options
Volume (Metric):
4 mL
7.5 mL
11 mL
15 mL
20 mL
40 mL
60 mL
Closure Color:
Black
Green
White
Closure Material:
Polypropylene
Thermoset F217
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
20.7 mm
27.2 mm
27.7 mm
29.2 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Color Closure Material Diameter (Metric) Outer
02-992-718 60 mL White Polypropylene 27.7 mm
02-992-162 40 mL Green Polypropylene 27.7 mm
02-992-629 11 mL Green Thermoset F217 19 mm
02-992-639 20 mL Black Polypropylene 27.2 mm
02-992-305 4 mL Green Thermoset F217 15 mm
02-992-626 7.5 mL Green Thermoset F217 17 mm
02-992-628 15 mL Green Thermoset F217 20.7 mm
02-992-869 20 mL Green Polypropylene 27.2 mm
02-993-057 40 mL Green Polypropylene 29.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-992-718 Supplier Qorpak™ Supplier No. GLC09036
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of Analysis with stock and lot numbers for cleaned and certified products

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Thermoset F217 and PTFE, polypropylene with PTFE disc and polypropylene with PTFE/silicone septa)
  • Available in volumes ranging from 1 to 15 dr. (3.75 to 60mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Closure Color White
Material (Liner) PTFE Disc
Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 60 mL
For Use With (Application) Highly resistant to heat and chemicals
Grade Cleaned for volatiles
Height (English) 5.51 in.
Thread Style Screw
Volume (English) 15 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 72/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance US EPA
Height (Metric) 140 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.