Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Borosilicate Vials, Ready to Clean

Catalog No. 02992934
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Height (English):
2.26 in.
3.74 in.
5.51 in.
Quantity:
144/Cs.
72/Cs.
Volume (English):
10 dr.
15 dr.
5 dr.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (English) Quantity Volume (English)
02-992-934 20 mL 2.26 in. 144/Cs. 5 dr.
02-991-826 40 mL 3.74 in. 144/Cs. 10 dr.
02-992-866 60 mL 5.51 in. 72/Cs. 15 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-934 Supplier Qorpak™ Supplier No. GLC04835
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with polypropylene caps and friction fit 0.015 in. (0.38mm) inert PTFE disc
  • Both cap and liner can be washed, heated or autoclaved
  • Available in volumes ranging from 5 to 15 dr. (20 to 60mL)

Specifications

Diameter (English) Outer 1.07 in.
Color Clear
Diameter (Metric) Outer 27.2 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 2.26 in.
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 57.5 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.