Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Cleaned for Semi-Volatiles

Catalog No. 02992897
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-897 480 mL 24/Cs.
02-992-887 120 mL 24/Cs.
02-992-888 240 mL 24/Cs.
02-992-830 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-897 Supplier Qorpak™ Supplier No. GLC01792
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of Analysis with stock and lot numbers

Wide mouth facilitates easy access to bottle contents

  • Made of glass
  • Available with caps made of black polypropylene and PTFE
  • Available in volumes ranging from 4 to 32 oz. (120 to 960mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Color Clear
Diameter (English) 3.11 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 133 mm
Height (English) 5.24 in.
Closure Liner PTFE
Closure Material Phenolic
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.