Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Natural HDPE Commercial Cylinder Bottles, Cleaned for Metals

Catalog No. 02991306
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-306 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-306 Supplier Qorpak™ Supplier No. PLC04873
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificates of Analysis for cleaned and certified products with stock and lot numbers

Shoulder style allows pouring small quantities without spilling

  • Translucent
  • Impact resistant
  • Provide moisture barrier
  • With white polypropylene SturdeeSeal™ PE foam lined caps
  • Available in 8 and 16 oz. (240 and 480mL) volumes

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Natural
Diameter (English) 2.01 in.
Material HDPE
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 24-410
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 157 mm
Height (English) 6.18 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Cylindrical
Disposable Reusable
Product Type Cylinder Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.