Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kraft Specimen Mailers Without Bottles

Catalog No. 02991356
Change view
Click to view available options
Diameter (English) Exterior:
1.75 in.
2 in.
2.5 in.
Height (English) Exterior:
4.5 in.
5.5 in.
6.5 in.
Height (Metric) Exterior:
114.3 mm
139.70 mm
165.1 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Exterior Height (English) Exterior Height (Metric) Exterior
02-991-356 2 in. 5.5 in. 139.70 mm
02-991-355 2.5 in. 6.5 in. 165.1 mm
02-991-354 1.75 in. 4.5 in. 114.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-356 Supplier Qorpak™ Supplier No. PAP03115

missing translation for 'validMainframeMsg'

With durable metal ringed bottoms and metal screw cap tops

  • Meet government regulations for mailing liquids
  • Bottles not included

Specifications

Quantity 24/Cs.
Applications For mailing liquids
Color Natural
Height (English) Exterior 5.5 in.
Type Mailing Tube
Height (Metric) Exterior 139.70 mm
Diameter (English) Exterior 2 in.
Dimensions (LxWxH) 2 x 5.5 x 5.5 in.
Material Fiberboard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.