Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Metal F-Style Oblong Cans - Without Cap

Catalog No. 02991154
Change view
Click to view available options
Capacity (Metric):
473.1 mL
946 mL
3785 mL
Includes:
Handle
No Handle
Diameter (English) Opening:
1.24 in.
1.74 in.
2.86 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes Diameter (English) Opening
02-991-154 473.1 mL No Handle 1.24 in.
02-991-238 946 mL No Handle 1.24 in.
02-991-247 3785 mL Handle 1.24 in.
02-991-246 3785 mL Handle 2.86 in.
02-991-241 3785 mL Handle 1.74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-154 Supplier Qorpak™ Supplier No. MET05425
Add to Cart
Add to Cart

Compact structure enables easy fit on shelves

  • Air tight seal provided during original filling and can readily be achieved when resealing after use
  • Shock and temperature resistant
  • May be sterilized by heat
  • Available with or without handle
  • Also available with Alpha Solvseal Lined Cap and Inner Seal for packaging liquids or pourable emulsions

Specifications

Product Type F-style Can
Capacity (English) 16 oz.
Capacity (Metric) 473.1 mL
Color Silver
For Use With (Application) For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications
Material Metal
Includes No Handle
Quantity 225/Cs.
Shape Oblong
Length (English) 12.36 in.
Length (Metric) 314 mm
Width (English) 4.4 in.
Width (Metric) 112 mm
Height (English) 20.23 in.
Height (Metric) 514 mm
Diameter (English) Opening 1.24 in.
Diameter (Metric) Opening 3.17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.