Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Metal Innerseals for F-Style Cans

Catalog No. 02993511
Change view
Click to view available options
Material:
Metal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02-993-511 Metal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-511 Supplier Qorpak™ Supplier No. MTD07527
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Qorpak™ Metal Innerseals give added protection to the contents of F-Style cans.

  • 1.75in. Delta metal innerseal
  • Provides resistance to leakage
  • Provides extra barrier to oxidation from air
  • Use in addition to the metal lid for extra protection for your product
  • Ideal for strong liquids such as solvents, fertilizers, and insecticides
  • Tamper Evident

Specifications

Product Type Open Top Can
Closure Type Innerseal
Description 1.75 in. Delta Metal Innerseal
Color Silver
For Use With (Application) F-Style Delta Cans
Material Metal
Freight Class 70
Packaging Case
Quantity 7500
Width (English) 1.75 in.
Weight (English) 48 lb./Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.