Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Nasal Spray Bottle
GSA_VA

Catalog No. 02991524
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-524 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-524 Supplier Qorpak™ Supplier No. PLC03662

missing translation for 'validMainframeMsg'

Made of squeezable and resilient LDPE

  • With spray plug and overcap
  • Can also be used as dropper bottles
  • Style: Boston round
  • Color: natural
  • Screw Cap Size: 18mm-410
  • Capacity: 2 oz. (60mL)
  • O.D. x H: 1.46 x 3.3 in. (37 x 84mm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 60 mL
Color Natural
Diameter (English) 1.4 in.
Includes Attached spray plug and overcap
Material LDPE
Quantity 48/Cs.
Closure Color White
Height (Metric) 84 mm
Height (English) 3.3 in.
Closure Material LDPE
Closure Size 18-410 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.