Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Commercial Cylinder Bottles With Green PP Hole Caps

Catalog No. 02991327
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-327 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-327 Supplier Qorpak™ Supplier No. PLC06242

missing translation for 'validMainframeMsg'

Provide excellent moisture barrier

  • For handling liquid samples in lab
  • Shoulder style allows to pour small quantities without spillage
  • With screw caps: 24mm-410

High-speed filling, pharmaceutic specifications and rough handling of interstate shipping

Specifications

Capacity (Metric) 60 mL
Color Natural
Diameter (English) 1.34 in.
Material HDPE
Packaging 900/Cs.
Quantity 900/Cs.
Closure Color Green
Neck Finish 24-410
Height (Metric) 92 mm
Height (English) 3.62 in.
Closure Liner PTFE/Silicone
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.