Learn More
Qorpak™ Natural HDPE Commercial Cylinder Bottles Without Caps
Description
- For handling liquid samples in lab
- Shoulder style allows to pour small quantities without spillage
- Available in two different sizes of screw caps: 24mm-410 and 28mm-400
High-speed filling, pharmaceutic specifications and rough handling of interstate shipping
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Color | Natural |
| Diameter (English) | 2.01 in. |
| Material | HDPE |
| Packaging | Bulk Pack |
| Quantity | 336/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 24-410 |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.