Learn More
Qorpak™ Natural HDPE Handled Round Jugs, Cleaned for Volatiles
Description
- With moisture barrier
- Impact resistant
- With white polypropylene SturdeeSeal™ foam cap
- Screw cap size: 38mm-400
- O.D. x H: 6.18 x 11.73 in. (157 x 298mm)
- Available in 128 oz. (3785mL) volume
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Color | Natural |
| Diameter (English) | 6.18 in. |
| Includes | Molded panel |
| Material | HDPE |
| Quantity | 4/Cs. |
| Closure Color | White |
| Height (Metric) | 298 mm |
| Height (English) | 11.73 in. |
| Closure Liner | Polyethylene Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.