Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Modern Round Bottles, With Black Phenolic PolyCone Caps

Catalog No. 02991412
Change view
Click to view available options
Capacity (Metric):
480 mL
Quantity:
135/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-412 480 mL 135/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-412 Supplier Qorpak™ Supplier No. PLC03498
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With side panels for label application

  • Sloped shoulder for maximum fill capacity
  • Screw cap size is 28mm-410

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Color Natural
Diameter (English) 3.46 in.
Material HDPE
Quantity 135/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 28-410
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 198 mm
Height (English) 7.8 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 28-410 mm
Diameter (Metric) 88 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Conical Shoulders
Disposable Reusable
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.