Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Round Handled Jugs: With Phenolic Pulp/Vinyl Cap

Catalog No. 02993264
Change view
Click to view available options
Capacity (Metric):
3840 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-993-264 3840 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-264 Supplier Qorpak™ Supplier No. PLC03515

missing translation for 'validMainframeMsg'

Stores large volumes of products

  • Impact resistant
  • Provides moisture barrier
  • Finger grips enable easy handling

Specifications

Capacity (Metric) 3840 mL
Color Natural
Diameter (English) 6.18 in.
Includes Cap
Material HDPE
Quantity 60/Cs.
Sterility Non-sterile
Closure Color Black
Clarity Natural
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 298 mm
Height (English) 11.73 in.
Chemical Label Unlabeled
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 157 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.