Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Square Handled Jugs — Without Cap

Catalog No. 02991236
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-236 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-236 Supplier Qorpak™ Supplier No. PLA03230
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for workbench

  • Space-saving design
  • Durable, translucent natural HDPE
  • Provide moisture barrier
  • Impact resistant
  • Available with attached white polypropylene SturdeeSeal™ polyethylene-foam-lined caps (Cat. No. 36-101-0483)

Specifications

Capacity (Metric) 3785 mL
Color Natural
Diameter (English) 5.59 in.
Material HDPE
Quantity 4/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 283 mm
Height (English) 11.14 in.
Closure Size 38-400 mm
Diameter (Metric) 142 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Square
Disposable Reusable
Product Type Square Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.