Learn More
Qorpak™ Natural HDPE Straight Sided Round Bottles, Cleaned for Metals
Description
- Capacity is 32 oz. (960mL)
- Screw cap size is 89mm-400
- O.D. x H: 3.7 x 6.5 in. (94 x 164mm)
Specifications
Specifications
| Capacity (Metric) | 960 mL |
| Color | Natural |
| Diameter (English) | 6.5 in. |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.