Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Straight Sided Round Bottles — Without Caps

Catalog No. 02991321
Change view
Click to view available options
Capacity (Metric):
480 mL
960 mL
Quantity:
144/Cs.
84/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-321 480 mL 144/Cs.
02-992-234 960 mL 84/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-321 Supplier Qorpak™ Supplier No. PLA03216
Add to Cart
Add to Cart

Ideal large capacity plastic container. Qorpak™ Natural HDPE Straight Sided Round Bottles — without Cap are straight sided and ensures for complete recovery of contents.

  • Features extra wide mouth opening
  • Jar style design for easy insertion and recovery of contents

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 3.6 in.
Material HDPE
Packaging Bulk Pack
Quantity 144/Cs.
Sterility Non-sterile
Neck Finish 89-400
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 95 mm
Product Type General Purpose Bottle
Height (English) 3.7 in.
Closure Liner Polyethylene Foam
Closure Size 89-400 mm
Diameter (Metric) 93 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.