Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Cylinder Bottles — With White PP SturdeeSeal™ PE Foam Caps

Catalog No. 02991553
Change view
Click to view available options
Capacity (Metric):
240 mL
360 mL
Quantity:
24/Cs.
336/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-553 240 mL 336/Cs.
02-991-682 360 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-553 Supplier Qorpak™ Supplier No. PLC03417
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wider opening provides added advantage

  • Also available without cap (Cat. Nos. 02-991-400 and -793)

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Natural
Diameter (English) 2 in.
Material HDPE
Quantity 336/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 149 mm
Height (English) 5.87 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Cylindrical
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.