Learn More
Qorpak™ Natural HDPE Wide Mouth Cylinder Bottles — With White PP SturdeeSeal™ PE Foam Caps
Description
- Also available without cap (Cat. Nos. 02-991-400 and -793)
Specifications
Specifications
| Capacity | 12 oz., 360 mL |
| Capacity (Metric) | 360 mL |
| Capacity (English) | 12 oz. |
| Color | Natural |
| Diameter (English) | 2.4 in. |
| Material | HDPE |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 38-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.