Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Cylinder Bottles — Without Caps

Catalog No. 02991400
Change view
Click to view available options
Capacity (Metric):
240 mL
360 mL
Quantity:
216/Cs.
329/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-400 240 mL 329/Cs.
02-991-793 360 mL 216/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-400 Supplier Qorpak™ Supplier No. PLA03215
Add to Cart
Add to Cart

Wider opening provides added advantage

  • Also available with caps made of white PP SturdeeSeal™ PE foam (Cat. Nos. 02-991-553, -682 and 939)

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Natural
Diameter (English) 2 in.
Material HDPE
Quantity 329/Cs.
Sterility Non-sterile
Neck Finish 38-400
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 149 mm
Product Type General Purpose Bottle
Height (English) 5.87 in.
Closure Liner Polyethylene Foam
Closure Size 38-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.