Learn More
Qorpak™ Natural HDPE Wide Mouth Cylinder Bottles — Without Caps
Description
- Also available with caps made of white PP SturdeeSeal™ PE foam (Cat. Nos. 02-991-553, -682 and 939)
Specifications
Specifications
| Capacity | 12 oz., 360mL |
| Capacity (Metric) | 360 mL |
| Color | Natural |
| Diameter (English) | 2.4 in. |
| Material | HDPE |
| Quantity | 216/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 38-400 |
| Closure Included | No |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.