Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Caps

Catalog No. 02991667
Change view
Click to view available options
Capacity (Metric):
60 mL
160 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
43-400 mm
Quantity:
160/Cs.
250/Cs.
400/Cs.
950/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-667 250 mL 43-400 mm 250/Cs.
02-991-537 160 mL 38-400 mm 400/Cs.
02-991-465 60 mL 33-400 mm 950/Cs.
02-993-283 500 mL 43-400 mm 160/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-667 Supplier Qorpak™ Supplier No. PLC03479
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

  • Feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE material provides moisture barrier and are impact resistant

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Color Natural
Diameter (English) 2.67 in.
Material HDPE
Packaging Bulk Pack
Quantity 250/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 43-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 115 mm
Height (English) 4.5 in.
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Oblong
Disposable Reusable
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.