Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with Black Phenolic Solid PE Caps, Vacuum and Ionized

Catalog No. 02991671
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
960 mL
3840 mL
Neck Finish:
33-400
38-400
53-400
70-400
89-400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-991-671 120 mL 38-400
02-991-670 60 mL 33-400
02-992-070 250 mL 53-400
02-993-127 500 mL 53-400
02-991-859 960 mL 70-400
02-992-918 3840 mL 89-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-991-671 Supplier Qorpak™ Supplier No. PLC03636
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individually cleaned of contaminants and sealed

  • Air inside bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Natural
Diameter (English) 1.9 in.
Material HDPE
Sterility Non-sterile
Closure Color Black
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 95 mm
Height (English) 3.7 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.