Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with Black Polypropylene Unlined Caps

Catalog No. 02991697
Change view
Click to view available options
Quantity:
1650/Cs.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-697 48/Cs.
02-991-652 1650/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-697 Supplier Qorpak™ Supplier No. PLC03552
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping

  • Screw cap size is 28mm-400

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Color Natural
Diameter (English) 1.5 in.
Material HDPE
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 54 mm
Height (English) 2.1 in.
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.