Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with PP SturdeeSeal™ PE Foam Caps, Cleaned for Volatiles

Catalog No. 02991405
Change view
Click to view available options
Capacity (Metric):
60 mL
2000 mL
3840 mL
Closure Size:
33-400 mm
89-400 mm
Neck Finish:
33-400
89-400
Quantity:
4/Cs.
48/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Neck Finish Quantity
02-991-405 2000 mL 89-400 mm 89-400 6/Cs.
02-991-403 60 mL 33-400 mm 33-400 48/Cs.
02-991-394 3840 mL 89-400 mm 89-400 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-405 Supplier Qorpak™ Supplier No. PLC03622

missing translation for 'validMainframeMsg'

For general lab use with solids and powders

  • Provide moisture barrier
  • Translucent
  • Impact resistant
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 68 oz., 2000 mL
Capacity (Metric) 2000 mL
Color Natural
Material HDPE
Quantity 6/Cs.
Closure Color White
Neck Finish 89-400
Height (Metric) 217 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Capacity (English) 68 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.