Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with PP SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02991567
Change view
Click to view available options
Capacity (Metric):
120 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-567 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-567 Supplier Qorpak™ Supplier No. PLC05737
Add to Cart
Add to Cart

For general lab use with solids and powders

  • Provide moisture barrier
  • Translucent
  • Impact resistant
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping

Specifications

Capacity (Metric) 120 mL
Color Natural
Diameter (English) 1.7 in.
Material HDPE
Quantity 48/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 95 mm
Height (English) 3.7 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Round Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.