Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with Thermoset F217 and PTFE Lined Caps

Catalog No. 02991418
Change view
Click to view available options
Capacity (Metric):
500 mL
950 mL
3840 mL
Neck Finish:
53-400
89-400
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-991-418 950 mL 53-400
02-993-359 3840 mL 89-400
02-991-690 500 mL 53-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-418 Supplier Qorpak™ Supplier No. PLC09064
Add to Cart
Add to Cart

Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping

  • Attached green thermoset (phenolic) caps provide wide range of chemical compatibility and temperature tolerance

Specifications

Capacity 32.12 oz., 950 mL
Capacity (Metric) 950 mL
Capacity (English) 32.12 oz.
Color Natural
Diameter (English) 3.1 in.
Material HDPE
Sterility Non-sterile
Closure Color Green
Neck Finish 53-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 180 mm
Product Type General Purpose Bottle
Height (English) 6.5 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 53-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.