Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Metal Pulp/PE Caps

Catalog No. 02992261
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Neck Finish:
53-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-992-261 250 mL 53-400
02-991-641 500 mL 53-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-261 Supplier Qorpak™ Supplier No. PLC03572

missing translation for 'validMainframeMsg'

Ideal for general use with solids and powders

  • Provide moisture barrier
  • Impact resistant

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Color Natural
Diameter (English) 2.6 in.
Material HDPE
Closure Color White
Neck Finish 53-400
Height (Metric) 102 mm
Height (English) 4.0 in.
Closure Liner Polyethylene
Closure Material Metal
Closure Size 53-400 mm
Diameter (Metric) 67 mm
Closure Type Screw Cap
Capacity (English) 8.45 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.