Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02991755
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-755 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-755 Supplier Qorpak™ Supplier No. PLC03619
Add to Cart
Edge
Add to Cart

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant
  • Capacity is 68 oz. (2000mL)
  • Screw cap size is 89mm-400
  • O.D. x H: 3.1 x 8.5 in. (80 x 216mm)

Specifications

Capacity (Metric) 2000 mL
Color Natural
Diameter (English) 3.1 in.
Material HDPE
Quantity 50/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 89-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 68 oz.
Shape Round
Disposable Reusable
Product Type Round Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.