Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene Unlined Caps

Catalog No. 02993187
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
960 mL
2000 mL
Neck Finish:
33-400
38-400
53-400
63-400
89-400
Quantity:
180/Cs.
24/Cs.
364/Cs.
48/Cs.
50/Cs.
500/Cs.
72/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-993-187 950 mL 53-400 72/Cs.
02-991-699 60 mL 33-400 48/Cs.
02-991-309 120 mL 38-400 500/Cs.
02-993-153 250 mL 53-400 364/Cs.
02-991-575 500 mL 53-400 180/Cs.
02-992-295 120 mL 38-400 48/Cs.
02-991-505 250 mL 53-400 48/Cs.
02-991-555 500 mL 53-400 24/Cs.
02-991-427 960 mL 63-400 72/Cs.
02-993-286 2000 mL 89-400 50/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-993-187 Supplier Qorpak™ Supplier No. PLC03613
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant

Specifications

Capacity 32.12 oz., 950 mL
Capacity (Metric) 950 mL
Color Natural
Diameter (English) 3.7 in.
Material HDPE
Quantity 72/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 53-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 180 mm
Height (English) 7.1 in.
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32.12 oz.
Shape Round
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.